Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-111/000-036 Wago Terminals, 1-conductor female plug
MFG Item Number
51192186

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

769-111/000-036 Wago Terminals, 1-conductor female plug

MFG Item Number
51192186
Item Number
769-111/000-036
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
769-111/000-036
1-conductor female plug

Series Information

Specifications

Specifications
Manufacturer Part Number 51192186
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug
Number of Ports 11
Wire Size Range 28-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 500 V
Color Gray
Approvals CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.079 lbs
Alternatives
86401813
86401813
Murrplastik Wire Identification