769-604/002-000
Wago Plugs & Receptacles, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
769-604/002-000 Wago Plugs & Receptacles, 769 Series, 1-conductor male connector
MFG Item Number
51132294

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

769-604/002-000 Wago Plugs & Receptacles, 769 Series, 1-conductor male connector

MFG Item Number
51132294
Item Number
769-604/002-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 769 Series
Item #
769-604/002-000
1-conductor male connector

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51132294
Manufacturer Wago
Product Series 769
Family Series Wago Plugs & Receptacles, 769 Series
Description 1-conductor male connector
Number of Contacts 4 Pole
Connection Configuration Male
Current Rating 32 A
Voltage 500 V
Enclosure None (Insert Only)
Approvals CCA, CSA, UR
Net Weight 0.03 lbs
Gross Weight 0.03 lbs