772101
Pilz Safety Relays, PNOZmulti 2 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
772101 Pilz Safety Relays, PNOZmulti 2 Series, Safety Relay, PNOZ m B1, Expandable
MFG Item Number
772101

772101 Pilz Safety Relays, PNOZmulti 2 Series, Safety Relay, PNOZ m B1, Expandable

MFG Item Number
772101
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PNOZmulti 2 Series
Item #
772101
Safety Relay, PNOZ m B1, Expandable

PNOZmulti 2 Series Information

Specifications

Specifications
Manufacturer Part Number 772101
Manufacturer PILZ
Product Series PNOZmulti 2
Family Series Pilz Safety Relays, PNOZmulti 2 Series
Description Safety Relay, PNOZ m B1, Expandable
Mounting DIN Rail
Terminal Style Plug-In
Power Consumption (DC) 18.5 W
Approvals CCC, CE, cULus
Voltage 24 VDC
Termination Screw
Net Weight 0.465 lbs
Gross Weight 0.465 lbs