Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51160154 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago I/O Modules |
| Description | End Module; light gray |
| Device Type | End Module |
| Ambient Temperature | -40-185 °F |
| Protection Rating | IP20 |
| Approvals | UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.071 lbs |