787-1631
Wago Power Supplies, Epsitron Classic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1631

Wago Power Supplies, Epsitron Classic Series

787-1631

Wago Power Supplies, Epsitron Classic Series
EPSITRON CLASSIC power supply,
Item Number
787-1631
MFG Item Number
7871631
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Epsitron Classic Series
Item #
787-1631
EPSITRON CLASSIC power supply,

Epsitron Classic Series Information

  • Slim Design
  • Integrated TopBoost
  • LED Operating Status Indicator
  • UP to 93% Efficiency

Specifications

Specifications
Manufacturer Part Number 7871631
Manufacturer Wago
Product Series Epsitron Classic
Family Series Wago Power Supplies, Epsitron Classic Series
Description EPSITRON CLASSIC power supply, 2-phase, output voltage 12 VDC, 15 A
Power 180 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 44-66 Hz
Phase 1
Nominal Output Voltage 12 VDC
Output VDC 11.5-15 VDC
Output Current 15 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL508, UL60950
Net Weight 2.265 lbs
Gross Weight 2.05 lbs
Alternatives
PC-0112-150-0
PC-0112-150-0
Block Power Supplies, PC 1AC Series