787-1675
Wago Power Supplies, Power Supply Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-1675

Wago Power Supplies, Power Supply Series

787-1675

Wago Power Supplies, Power Supply Series
EPSITRON CLASSIC power supply,
Item Number
787-1675
MFG Item Number
7871675
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Power Supply Series
Item #
787-1675
EPSITRON CLASSIC power supply,

Power Supply Series Information

  • Electrically Isolated Output Voltage
  • Buffer Time Set by Rotary Switch
  • Potential Free Contacts

Specifications

Specifications
Manufacturer Part Number 7871675
Manufacturer Wago
Product Series Power Supply
Family Series Wago Power Supplies, Power Supply Series
Description EPSITRON CLASSIC power supply, single-phase, 24 VDC, 5 A, with integrated UPS charger and
Power 120 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 44-66 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 23-28.5 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL508, UL60950
Net Weight 1.625 lbs
Gross Weight 1.869 lbs
Alternatives
PC-1024-050-0
PC-1024-050-0
Block Power Supplies, PC Combi UPS Series