Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Epsitron JumpFlex Series Information
| Manufacturer Part Number | 60261001 |
|---|---|
| Manufacturer | Wago |
| Product Series | Epsitron JumpFlex |
| Family Series | Wago Power Supplies, Epsitron JumpFlex Series |
| Description | EPSITRON / JUMPFLEX power supply, single-phase, 24 VDC, 1 A |
| Power | 24 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 1 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-158 °F |
| Approvals | UL508, UL60950 |
| Net Weight | 0.0025 lbs |
| Gross Weight | 0.441 lbs |