Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8570979 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | JUMPFLEX supply and through module |
| Type | Feed-Through |
| Wire Size Range | 14 AWG |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.063 lbs |







