Power Supply Series Information
| Manufacturer Part Number | 60345445 |
|---|---|
| Manufacturer | Wago |
| Product Series | Power Supply |
| Family Series | Wago Power Supplies, Power Supply Series |
| Description | SMPS |
| Power | 96 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-265 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 4 A |
| Number of Outputs | 1 |
| Mounting | Panel |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -40-185 °F |
| Approvals | UL508 |
| Net Weight | 2.425 lbs |
| Gross Weight | 2.425 lbs |