Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
787 Series Information
| Manufacturer Part Number | 7870732 |
|---|---|
| Manufacturer | Wago |
| Product Series | 787 |
| Family Series | Wago Power Supplies, 787 Series |
| Description | EPSITRON ECO power supply; single- phase; output voltage 24 VDC; 10 A |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22-28 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 14-158 °F |
| Approvals | CE, UL |
| Comments | VDC Input 90~373 V |
| Net Weight | 2.6456 lbs |
| Gross Weight | 2.646 lbs |