787-870
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-870

Wago Power Supplies, 787 Series

787-870

Wago Power Supplies, 787 Series
EPSITRON UPS charger and controller,
Item Number
787-870
MFG Item Number
7870870
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-870
EPSITRON UPS charger and controller,

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 7870870
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description EPSITRON UPS charger and controller, 24 VDC, 10 A
Input Voltage 22-29 VDC
Nominal Input Voltage 24 VDC
Nominal Output Voltage 24 VDC
Battery Type Lead-Acid AGM
Mounting DIN Rail
Approvals UL
Protection Rating IP20
Comments Recommended battery module WAGO 787-871, 787-872, 787-873, 787-876, 787-1671
Net Weight 1.875 lbs
Gross Weight 1.764 lbs
Alternatives
PVUA24/24-10
PVUA24/24-10
Block Power Supplies, PVUA Series