804-311
Wago Terminal Blocks, 804 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

804-311

Wago Terminal Blocks, 804 Series

804-311

Wago Terminal Blocks, 804 Series
PCB terminal block
Item Number
804-311
MFG Item Number
51131977
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Terminal Blocks, 804 Series
Item #
804-311
PCB terminal block

804 Series Information

  • PCB Terminal Blocks with Push‑In Cage Clamp
  • Push‑In Termination of Solid and Ferruled Conductors
  • Accommodates Conductors up to 12 AWG
  • With Terminal Strip Spacers

Specifications

Specifications
Manufacturer Part Number 51131977
Manufacturer Wago
Product Series 804
Family Series Wago Terminal Blocks, 804 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 11
Connection Actuation Pushbutton
Pin Spacing 7.5 mm
Length 3.6 mm
UL Voltage 300 VAC
Current Rating 10 A
CSA Voltage 300 VAC
Wire Size Range 20-12 AWG
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals cURus
Net Weight 0.0294 lbs
Gross Weight 0.029 lbs