Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
811-317 Wago Terminal Blocks, 811 Series, Fuse terminal block
811-317 Wago Terminal Blocks, 811 Series, Fuse terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 811 Series
Specifications
Specifications
| Manufacturer Part Number |
8110317 |
| Manufacturer |
Wago |
| Product Series |
811 |
| Family Series |
Wago Terminal Blocks, 811 Series |
| Description |
Fuse terminal block |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
17.5 mm |
| Current Rating |
30 A |
| UL Voltage |
1,000 V |
| Wire Size Range |
6 AWG |
| Color |
Light Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
10x38 mm |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.143 lbs |
811-317
Wago Terminal Blocks, 811 Series