Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82107B

Halex Fittings

82107B

Halex Fittings
EMT 3/4in. COMP CONN INS THR
MFG Item Number
82107B
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Series
Item #
82107B
EMT 3/4in. COMP CONN INS THR

Series Information

Specifications

Specifications
Manufacturer Part Number 82107B
Manufacturer Halex
Family Series Halex Fittings
Description EMT 3/4in. COMP CONN INS THR
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Concrete Tight, Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
1651DC
1651DC
Eaton's Crouse-Hinds series Connectors