OT80F3
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OT80F3 ABB Disconnect Switches, SWITCHLINE Series, 3P 80A UL508 NF SW
MFG Item Number
OT80F3

OT80F3 ABB Disconnect Switches, SWITCHLINE Series, 3P 80A UL508 NF SW

MFG Item Number
OT80F3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT80F3
3P 80A UL508 NF SW

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT80F3
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description 3-pole, front operated, base mounted, DIN-rail mountable switch-disconnect / non-fusible disconnect switch with protected clamp terminals, handle and shaft are not included
Poles 3
Current Rating 80 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Fusible No
Net Weight 0.5953 lbs
Gross Weight 0.595 lbs
Alternatives
22003008
22003008
Socomec Disconnect Switches, SIRCO M Series
OT80F3U
OT80F3U
ABB Disconnect Switches
R5B3080U
R5B3080U
Eaton Disconnect Switches, R5 Series