826-162
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-162

Wago Terminal Blocks, 826 Series

826-162

Wago Terminal Blocks, 826 Series
Through-panel terminal block
Item Number
826-162
MFG Item Number
51132910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 826 Series
Item #
826-162
Through-panel terminal block

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 51132910
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description Through-panel terminal block
Number of Poles 2
Connection Type Spring Clamp
UL Voltage 300 VAC
Wire Size Range 28-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 630 VAC
Spacing Ctr. - Ctr. 7 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.0269 lbs
Gross Weight 0.027 lbs