Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8314 ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 32MM DP 24VDC 32CFM
8314 ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 32MM DP 24VDC 32CFM
This item cannot be canceled or returned
Discontinued by Manufacturer
Description
Fans, DC INPUT SQUARE Series
FAN, 80MM SQ X 32MM DP 24VDC 32CFM
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
8314
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description
FAN, 80MM SQ X 32MM DP 24VDC 32CFM 71MM C-C BALL BEARING
Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
32 mm
Air Flow
32 CFM
Power Consumption
2.5 W
Fan Speed
3,300 RPM
Noise Level
36 dB
Connection Type
Wire Leads
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL, VDE
Operating Temperature
-4-167 °F
Net Weight
0.3813 lbs
Gross Weight
0.3813 lbs
8314
ebm-papst, Inc. Fans, DC INPUT SQUARE Series