855-301/050-103
Wago Current Transformers, 855 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-301/050-103 Wago Current Transformers, 855 Series, Plug-in current transformer, 50 A /
MFG Item Number
51271965

855-301/050-103 Wago Current Transformers, 855 Series, Plug-in current transformer, 50 A /

MFG Item Number
51271965
Item Number
855-301/050-103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-301/050-103
Plug-in current transformer, 50 A /

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51271965
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description Plug-in current transformer, 50 A / 1 A
Core Type Solid Core
Aperture Size 1.02 x 1.02 "
Current Ratio 50:1
Frequency 50-60 Hz
Insulation Level (V) 1,200 V
Mounting None
Termination Ring Terminals
Approvals CE, UL
Net Weight 0.5071 lbs
Gross Weight 0.507 lbs