Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
857-550 Wago Transducers, 857 Series, JUMPFLEX signal conditioner,
857-550 Wago Transducers, 857 Series, JUMPFLEX signal conditioner,
Description
JUMPFLEX signal conditioner,
- PC Configuration Interface
- Signal Acquisition From NAMUR, NPN or PNP Sensors
- Calibrated Measurement Range Switching
- Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140
Specifications
Specifications
| Manufacturer Part Number |
8570550 |
| Manufacturer |
Wago |
| Product Series |
857 |
| Family Series |
Wago Transducers, 857 Series |
| Description |
JUMPFLEX signal conditioner, current, 0 ... 1 A AC, 0 ... 5 A DC, configurable |
| Voltage |
24 VDC |
| Input Signal |
Volts (VAC), Volts (VDC) |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Number of Channels |
3 |
| Mounting |
DIN Rail |
| Approvals |
BV, CE, cULus, DNVGL, IECEx, PRS |
| Comments |
Additional setting options via interface configuration software or interface configuration app. |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.141 lbs |
857-550
Wago Transducers, 857 Series