2857-570/024-001

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2857-570/024-001 Wago Panel Meters & Gauges, 3-PH PMM3x400/690V/1A M RTU
MFG Item Number
60390428

2857-570/024-001 Wago Panel Meters & Gauges, 3-PH PMM3x400/690V/1A M RTU

MFG Item Number
60390428
Item Number
2857-570/024-001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
2857-570/024-001
3-PH PMM3x400/690V/1A M RTU

Series Information

Specifications

Specifications
Manufacturer Part Number 60390428
Manufacturer Wago
Family Series Wago Panel Meters & Gauges
Description 3-PH PMM3x400/690V/1A M RTU
Power Supply 24 VDC
Nominal Voltage 24 VDC
Communication Modbus, RJ-45, RS-485
Operating Temperature -40-158 °F 
Protection Rating IP20
Approvals CE, UL
Net Weight 0.34 lbs
Gross Weight 0.255 lbs