Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2007-8874 Wago Terminal Blocks, Compact terminal block
MFG Item Number
20078874

2007-8874 Wago Terminal Blocks, Compact terminal block

MFG Item Number
20078874
Item Number
2007-8874
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2007-8874
Compact terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 20078874
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Compact terminal block
Connection Type Push In
IEC Voltage 500 VAC
Color Multi-Colored
Wire Entry Position Front
Mounting DIN Rail
Approvals IEC
Net Weight 0.8871 lbs
Gross Weight 0.887 lbs
Alternatives
86401033
86401033
Murrplastik Wire Identification