855-305/200-501
Wago Current Transformers, 855 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-305/200-501 Wago Current Transformers, 855 Series, Plug-in current transformer, 200 A
MFG Item Number
51281382

855-305/200-501 Wago Current Transformers, 855 Series, Plug-in current transformer, 200 A

MFG Item Number
51281382
Item Number
855-305/200-501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-305/200-501
Plug-in current transformer, 200 A

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51281382
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description Plug-in current transformer, 200 A / 5 A
Core Type Solid Core
Aperture Size 1.02 x 1.02 "
Current Ratio 200:5
Frequency 50-60 Hz
Insulation Level (V) 1,200 V
Mounting None
Termination Ring Terminals
Approvals UL
Net Weight 0.7143 lbs
Gross Weight 0.714 lbs