857-569

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-569 Wago Transducers, 857 Series, JUMPFLEX signal conditioner, power,
MFG Item Number
60310847

857-569 Wago Transducers, 857 Series, JUMPFLEX signal conditioner, power,

MFG Item Number
60310847
Item Number
857-569
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 857 Series
Item #
857-569
JUMPFLEX signal conditioner, power,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 60310847
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Description JUMPFLEX signal conditioner, power, configurable, with digital output
Voltage 24 VDC
Input Signal Volts (VAC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals CE
Net Weight 0.0864 lbs
Gross Weight 0.086 lbs