855-4001/100-001
Wago Current Transformers, 855 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-4001/100-001 Wago Current Transformers, 855 Series, Split-core current transformer, 100
MFG Item Number
51292915

855-4001/100-001 Wago Current Transformers, 855 Series, Split-core current transformer, 100

MFG Item Number
51292915
Item Number
855-4001/100-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-4001/100-001
Split-core current transformer, 100

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51292915
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description Split-core current transformer, 100 A / 1 A, 3 m long
Core Type Split Core
Aperture Size 0.71 x 0.71 "
Current Ratio 100:1
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Approvals CE
Net Weight 0.9083 lbs
Gross Weight 0.908 lbs