855-5005/400-001
Wago Current Transformers, 855 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-5005/400-001 Wago Current Transformers, 855 Series, Split-core current transformer, 400
MFG Item Number
51297889

855-5005/400-001 Wago Current Transformers, 855 Series, Split-core current transformer, 400

MFG Item Number
51297889
Item Number
855-5005/400-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-5005/400-001
Split-core current transformer, 400

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51297889
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description Split-core current transformer, 400 A / 5 A, 3 m long
Core Type Split Core
Aperture Size 1.65 x 1.65 "
Current Ratio 400:5
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Net Weight 1.1773 lbs
Gross Weight 1.159 lbs