855-5101/1000-000
Wago Current Transformers, 855 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-5101/1000-000 Wago Current Transformers, 855 Series, Split-core current transformer,
MFG Item Number
51292924

855-5101/1000-000 Wago Current Transformers, 855 Series, Split-core current transformer,

MFG Item Number
51292924
Item Number
855-5101/1000-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 855 Series
Item #
855-5101/1000-000
Split-core current transformer,

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51292924
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Description Split-core current transformer, 1000 A / 1 A, 5 m long
Core Type Split Core
Aperture Size 1.73 x 1.73 "
Current Ratio 1,000:1
Frequency 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Approvals CE
Net Weight 1.7505 lbs
Gross Weight 1.751 lbs