Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-8001 Wago Circuit Breakers, Voltage tap, with fuse, 12-10 AWG,
MFG Item Number
60278625

855-8001 Wago Circuit Breakers, Voltage tap, with fuse, 12-10 AWG,

MFG Item Number
60278625
Item Number
855-8001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
855-8001
Voltage tap, with fuse, 12-10 AWG,

Series Information

Specifications

Specifications
Family Series Wago Circuit Breakers
Manufacturer Wago
Manufacturer Part Number 60278625
Description Voltage tap, with fuse, 12-10 AWG, Phase
Accessory Type Voltage Tap
Current Rating 2 A
Max Voltage 400 VAC
Approvals CE
Net Weight 0.0571 lbs
Gross Weight 0.057 lbs