Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-8002 Wago Circuit Breakers, Voltage tap, without fuse, 12-10
MFG Item Number
60280585

855-8002 Wago Circuit Breakers, Voltage tap, without fuse, 12-10

MFG Item Number
60280585
Item Number
855-8002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
855-8002
Voltage tap, without fuse, 12-10

Series Information

Specifications

Specifications
Family Series Wago Circuit Breakers
Manufacturer Wago
Manufacturer Part Number 60280585
Description Voltage tap, without fuse, 12-10 AWG, N-conductor
Accessory Type Voltage Tap
Current Rating 2 A
Max Voltage 400 VAC
Approvals CE
Net Weight 0.0441 lbs
Gross Weight 0.044 lbs