Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-8004 Wago Circuit Breakers, Voltage tap, without fuse, 8-6 AWG,
MFG Item Number
60280545

855-8004 Wago Circuit Breakers, Voltage tap, without fuse, 8-6 AWG,

MFG Item Number
60280545
Item Number
855-8004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
855-8004
Voltage tap, without fuse, 8-6 AWG,

Series Information

Specifications

Specifications
Family Series Wago Circuit Breakers
Manufacturer Wago
Manufacturer Part Number 60280545
Description Voltage tap, without fuse, 8-6 AWG, N-conductor
Accessory Type Voltage Tap
Current Rating 2 A
Max Voltage 400 VAC
Approvals CE
Net Weight 0.0463 lbs
Gross Weight 0.046 lbs