Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
855-8015 Wago Circuit Breakers, Power tapfor busbar with fuse
MFG Item Number
60362472

855-8015 Wago Circuit Breakers, Power tapfor busbar with fuse

MFG Item Number
60362472
Item Number
855-8015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
855-8015
Power tapfor busbar with fuse

Series Information

Specifications

Specifications
Family Series Wago Circuit Breakers
Manufacturer Wago
Manufacturer Part Number 60362472
Description Power tapfor busbar with fuse
Accessory Type Power Tap
For Use With Busbar
Current Rating 2 A
Max Voltage 400 VAC
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.353 lbs