Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wago Terminal Blocks, 862 Series
862-1694/999-950
Wago Terminal Blocks, 862 Series
4-cond. Ex e II term. strip
Item Number
862-1694/999-950
This item cannot be canceled or returned
Description
Terminal Blocks, 862 Series
4-cond. Ex e II term. strip
Push in Cage Clamps Optional Automatic Grounding Contact Snap‑In Mounting Feet Push‑Buttons For Easy Installation WAGO's 862 Series Chassis‑Mount Terminal Strips were developed specifically to minimize wiring costs, while accommodating requirements for flexible mounting, multiple connection points and easy usage.
Specifications
Specifications
Manufacturer Part Number
51208740
Manufacturer
Wago
Product Series
862
Family Series
Wago Terminal Blocks, 862 Series
Description
4-cond. Ex e II term. strip
Number of Poles
4
Connection Type
Spring Clamp
Wire Size Range
20-12 AWG
Current Rating
28 A
IEC Voltage
440 VAC
Spacing Ctr. - Ctr.
12 mm
Color
Opaque White
Wire Entry Position
Side
Mounting
Snap-In Clip
Raised Mounting
No
Pluggable
No
Approvals
CSA
Net Weight
0.0601 lbs
Gross Weight
0.06 lbs
862-1694/999-950
Wago Terminal Blocks, 862 Series