862-593
Wago Terminal Blocks, 862 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

862-593

Wago Terminal Blocks, 862 Series

862-593

Wago Terminal Blocks, 862 Series
4-cond. chassis-mount terminal strip
Item Number
862-593
MFG Item Number
51131468
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 862 Series
Item #
862-593
4-cond. chassis-mount terminal strip

862 Series Information

  • Push in Cage Clamps
  • Optional Automatic Grounding Contact
  • Snap‑In Mounting Feet
  • Push‑Buttons For Easy Installation
WAGO's 862 Series Chassis‑Mount Terminal Strips were developed specifically to minimize wiring costs, while accommodating requirements for flexible mounting, multiple connection points and easy usage.

Specifications

Specifications
Manufacturer Part Number 51131468
Manufacturer Wago
Product Series 862
Family Series Wago Terminal Blocks, 862 Series
Description 4-cond. chassis-mount terminal strip
Number of Poles 3
Connection Type Spring Clamp
Wire Size Range 20-12 AWG
Current Rating 32 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 12 mm
Color Black
Wire Entry Position Side
Mounting Snap-In Clip
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.045 lbs
Gross Weight 0.047 lbs