Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
875 Series Information
| Manufacturer Part Number | 875-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 875 |
| Family Series | Edwards Signaling Audible Signaling Devices, 875 Series |
| Description | Adaptahorn, 24VDC, Grille Type |
| Type | Vibration |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 0.16 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | FM, UL |
| Net Weight | 2.645 lbs |
| Gross Weight | 2.82 lbs |