Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KA1 Square D Switches, 30mm Contact Block 1N/O 1N/C

MFG Item Number
260041

9001KA1 Square D Switches, 30mm Contact Block 1N/O 1N/C

MFG Item Number
260041
Item Number
9001KA1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KA1
30mm Contact Block 1N/O 1N/C

Series Information

Specifications

Specifications
Manufacturer Part Number 260041
Manufacturer Square D
Family Series Square D Switches
Description 30mm Contact Block 1N/O 1N/C
Type Contact Block
For Use With Harmony 9001K
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.07 lbs