88-12FFF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88-12FFF Eaton's B-Line series Wireway, Flexible Fitting, 8in.x8in.
MFG Item Number
78205117371

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88-12FFF Eaton's B-Line series Wireway, Flexible Fitting, 8in.x8in.

MFG Item Number
78205117371
Item Number
88-12FFF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88-12FFF
Flexible Fitting, 8in.x8in.

Series Information

Specifications

Specifications
Manufacturer Part Number 78205117371
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Flexible Fitting, 8in.x8in.
Style Flexible Fitting
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 4.175 lbs
Gross Weight 4.89 lbs
Alternatives
JWFF8
JWFF8
Wiegmann Wireway, JW Series