8800N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8800N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 79MM SQ X 38MM DP 115VAC 28CFM

MFG Item Number
8800N

8800N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 79MM SQ X 38MM DP 115VAC 28CFM

MFG Item Number
8800N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
8800N
FAN, 79MM SQ X 38MM DP 115VAC 28CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 8800N
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 79MM SQ X 38MM DP 115VAC 28CFM 71MM C-C SLEEVE BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 28 CFM
Power Consumption 11 W
Fan Speed 2,500 RPM
Noise Level 24 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Operating Temperature 14-158 °F
Net Weight 1.0813 lbs
Gross Weight 1.0813 lbs
Alternatives
8500N
8500N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series