Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KA2 Square D Switches, 30mm Contact Block 1No
MFG Item Number
268930

9001KA2 Square D Switches, 30mm Contact Block 1No

MFG Item Number
268930
Item Number
9001KA2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KA2
30mm Contact Block 1No

Series Information

Specifications

Specifications
Manufacturer Part Number 268930
Manufacturer Square D
Family Series Square D Switches
Description 30mm Contact Block 1No
Type Contact Block
For Use With Harmony 9001K
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
HT8A
HT8A
Eaton Switches