Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cal Controls Process Controllers, 9300 Series
930000030
Cal Controls Process Controllers, 9300 Series
9300 Series 1/16 DIN Single Display
MFG Item Number
930000030
This item cannot be canceled or returned
Description
Process Controllers, 9300 Series
9300 Series 1/16 DIN Single Display
Specifications
Specifications
| Manufacturer Part Number |
930000030 |
| Manufacturer |
Cal Controls |
| Product Series |
9300 |
| Family Series |
Cal Controls Process Controllers, 9300 Series |
| Description |
9300 Series 1/16 DIN Single Display Controller |
| Power Supply |
12-24 VAC, 12-24 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Input Type |
Millivolts DC, RTD, Thermocouple |
| Output Type |
Relay, Solid State AC |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, E, J, K, L, N, R, S, T |
| Approvals |
CE, cUL, FM, UL |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.5512 lbs |
930000030
Cal Controls Process Controllers, 9300 Series