A4875
Crydom Relays, Series One Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A4875 Crydom Relays, Series One Series, Solid State Relay, 1Ph, 75A, 480VAC,
MFG Item Number
A4875

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

A4875 Crydom Relays, Series One Series, Solid State Relay, 1Ph, 75A, 480VAC,

MFG Item Number
A4875
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series One Series
Item #
A4875
Solid State Relay, 1Ph, 75A, 480VAC,

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number A4875
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description Solid State Relay, 1Ph, 75A, 480VAC, AC Control, AC Load, Zero Crossing
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 80-530 VAC
Nominal Output Voltage 208 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 75 A
Transient Overvoltage 800 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.245 lbs
Alternatives
HA4890
HA4890
Crydom Relays, H Series
84134131
84134131
Crydom Relays, 8413 Series
A4890
A4890
Crydom Relays, Series One Series
HA48125
HA48125
Crydom Relays, H Series