H161407HLL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H161407HLL

Integra Enclosures, Premium Series

H161407HLL

Integra Enclosures, Premium Series
Premium Line
MFG Item Number
H161407HLL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
H161407HLL
Premium Line

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H161407HLL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Premium Line w/Hinge/Opaque/Stainless Steel Locking Latch/Feet
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 7 "
Approvals CE, UL
Net Weight 9 lbs
Gross Weight 8.68 lbs
Alternatives
H161407HCLL
H161407HCLL
Integra Enclosures
AM1648L
AM1648L
Allied Moulded Products Enclosures, AM Series
H161407HFLL
H161407HFLL
Integra Enclosures
VJ1614HWPL2
VJ1614HWPL2
Vynckier Enclosure Systems Enclosures, VJ Series
AMU1648L
AMU1648L
Allied Moulded Products Enclosures, AMU Series