Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H161407SC Integra Enclosures, Premium Series, Premium Line w/ Screw
MFG Item Number
H161407SC
H161407SC Integra Enclosures, Premium Series, Premium Line w/ Screw
MFG Item Number
H161407SC
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
H161407SC |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Premium Line w/ Screw Cover/Clear/Feet |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 6P, NEMA 3S |
| Nominal Height |
16 " |
| Nominal Width |
14 " |
| Nominal Depth |
7 " |
| Approvals |
CE, UL |
| Net Weight |
8 lbs |
| Gross Weight |
8.5 lbs |
H161407SC
Integra Enclosures, Premium Series