Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | AC1NONC |
| Description | Eaton rotary disconnect auxiliary contact,1N0+NC,Auxiliary contact,Standard,30A,1NO-1NC,Auxiliary contacts, R5/R9 A, B C FRAMES, 240V |
| Accessory Type | Auxiliary Contact |
| Current Rating | 30 A |
| Max Voltage | 240 VAC/VDC |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |