ACS150-01U-09A8-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS150-01U-09A8-2

ABB Drives, ACS150 Series

ACS150-01U-09A8-2

ABB Drives, ACS150 Series
1-240V In, 3HP, 9.8A, Type OPEN/IP20
MFG Item Number
ACS150-01U-09A8-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS150 Series
Item #
ACS150-01U-09A8-2
1-240V In, 3HP, 9.8A, Type OPEN/IP20

ACS150 Series Information

  • General Purpose
  • Volts/Hertz Control
  • 0.5 to 3hp 240V, to 5hp 480V
  • 1 & 3‑Phase Units
  • Protected Chassis (IP 20)
The ACS150 provides additional capability and range to support small AC induction motor and machinery applications. The acs150 has an easy to use operator interface and is simple to set up, configure, and apply. ABB component drives meet the requirements of OEMs, system integrators and panel builders. The drive is ideal for food and beverage, material handling, rubber and plastics, and woodworking applications.
  • Optimized switching frequency up to 16kHz
  • UL, cUL and CE approved
  • Easy and descriptive operator interface
  • Compact size
  • DIN rail mounting
  • Quiet motor operation

Videos

Specifications

Specifications
Manufacturer Part Number ACS150-01U-09A8-2
Manufacturer ABB
Product Series ACS150
Family Series ABB Drives, ACS150 Series
Description ACS150 AC Drive, 1-200-240V In, 3HP, 9.8A, Type OPEN, 1.5 overload, Integrated, HxWxD 9.41x4.13x5.59 in, Module
Phase 1
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 9.8 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 500 Hz
Frame Size R2
Protection Rating IP20
Dynamic Braking Included
Height 7.95 "
Width 4.13 "
Depth 5.59 "
Comments Drive has open vents. The Basic Control Panel includes a single line numeric backlit LCD display.
Net Weight 3.33 lbs
Gross Weight 3.3 lbs
Alternatives
WJ200-022SF
WJ200-022SF
Hitachi Drives, WJ200 Series
CIMR-VUBA0012FAA
CIMR-VUBA0012FAA
Yaskawa Drives, V1000 Series
S100-03D13-0B0000
S100-03D13-0B0000
Control Techniques Drives, Commander S Series
ACS180-04S-12A2-1
ACS180-04S-12A2-1
ABB Drives, ACS180 Series