ACS380-040C-12A2-1+Q986

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS380-040C-12A2-1+Q986 ABB Drives, ACS380 Series, Drive, AC, 3.0HP, 240V, 9.8A, CT, OP

MFG Item Number
ACS380-040C-12A2-1+Q986

ACS380-040C-12A2-1+Q986 ABB Drives, ACS380 Series, Drive, AC, 3.0HP, 240V, 9.8A, CT, OP

MFG Item Number
ACS380-040C-12A2-1+Q986
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS380 Series
Item #
ACS380-040C-12A2-1+Q986
Drive, AC, 3.0HP, 240V, 9.8A, CT, OP

ACS380 Series Information

  • AC Drive
  • Built for Precise Speed and Torque Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Mixers, Extruders, Conveyers, Palletizers

Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

  • Phase: 1, 3
  • .5 to 10 HP Range
  • 200‑240 V (1 Phase), 380‑480 V (3 Phase)
  • Small, Compact

Specifications

Specifications
Manufacturer Part Number ACS380-040C-12A2-1+Q986
Manufacturer ABB
Product Series ACS380
Family Series ABB Drives, ACS380 Series
Description Drive, AC, 3.0HP, 240V, 9.8A, CT, OP 240Vin 1PH 3.0HP 11.6A VT W/DB Trans C4 EMC Fltr & Profisafe Safety Mod
Phase 1
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 9.8 A
Amps (Variable Torque Rating) 11.6 A
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C200-04200133A10101AB100
C200-04200133A10101AB100
Control Techniques Drives, Commander C200 Series
C300-04200133A10101AB100
C300-04200133A10101AB100
Control Techniques Drives, Commander C300 Series