Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Commander C300 Series Information
| Manufacturer Part Number | C300-04200133A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | Commander C300 |
| Family Series | Control Techniques Drives, Commander C300 Series |
| Description | Drive, AC, 3.0HP, 240V, 13.3A, CT,OP 240Vin 1/3PH 3.0HP 13.3A VT W/DB Transistor, 10.9in.Hx4.5in.Wx6.9in.D |
| Phase | 1 or 3 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 13.3 A |
| Amps (Variable Torque Rating) | 13.3 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Open Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 550 Hz |
| Frame Size | 4 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 10.9 " |
| Width | 4.5 " |
| Depth | 6.9 " |
| Net Weight | 6.9 lbs |
| Gross Weight | 6.9 lbs |