ACS550-U1-059A-4+B055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS550-U1-059A-4+B055

ABB Drives, ACS550 Series

ACS550-U1-059A-4+B055

ABB Drives, ACS550 Series
ACS550 AC Drv, 3P 480V In, 40HP, 59A,
MFG Item Number
ACS550-U1-059A-4+B055
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS550 Series
Item #
ACS550-U1-059A-4+B055
ACS550 AC Drv, 3P 480V In, 40HP, 59A,

ACS550 Series Information

  • General Purpose
  • Sensorless Vector Control
  • 0.75 to 550hp
  • 240V to 600V, 1 & 3‑Phase
  • NEMA 1 (IP21), NEMA 12 opt.
The ABB ACS550 standard drive is simple to select, install, configure and use, saving considerable time. The drive has common user and process interface with fieldbus, common software tools for sizing, commissioning, maintenance, and common spare parts. Typical applications include pump, fan and constant‑torque use, such as conveyors.
  • Easy installation & trouble‑free start‑up
  • Advanced control panel permitting intuitive operation
  • Patented swinging choke for superior harmonic reduction
  • Integral EMC filter for 1st environment as standard
  • Built‑n Modbus & numerous internally mountable fieldbus adapters
  • UL, cUL listed and CE approved (600V product is CSA approved, not CE)

Videos

Specifications

Specifications
Manufacturer Part Number ACS550-U1-059A-4+B055
Manufacturer ABB
Product Series ACS550
Family Series ABB Drives, ACS550 Series
Description ACS550 AC Drive, 3-380-480V In, 40HP, 59A, Type 12/IP55, 1.1 overload, Advanced, 29.9 x 10.1 x 11.2 in, Wall
Phase 3
HP (Constant Torque Rating) 30 hp
HP (Variable Torque Rating) 40 hp
Amps (Constant Torque Rating) 44 A
Amps (Variable Torque Rating) 59 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 500 Hz
Frame Size UX12-4
Protection Rating IP54
Dynamic Braking Optional (External)
Height 29.9 "
Width 10.1 "
Depth 11.2 "
Comments Advanced Control Panel incl. graphic backlit display capable of displaying 3 values or bar graphs.
Net Weight 70 lbs
Gross Weight 74.2 lbs
Alternatives
SVX030A2-4A1B1
SVX030A2-4A1B1
Eaton Drives, SVX9000 Series
ACS580-01-052A-4+B056
ACS580-01-052A-4+B056
ABB Drives, ACS580 Series