Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS580 Series Information
| Manufacturer Part Number | ACS580-01-02A1-4 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS580 |
| Family Series | ABB Drives, ACS580 Series |
| Description | ACS580 AC Drive, 3-380-480V In, 1HP, 2.1A, Type 1, 1.1 overload, Assistant Standard, HxWxD 14.69x4.8x8.78 in, Wall |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.75 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 1.6 A |
| Amps (Variable Torque Rating) | 2.1 A |
| Brake | Dynamic Braking, Flux Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | R1 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 14.7 " |
| Width | 4.9 " |
| Depth | 8.8 " |
| Comments | Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming |
| Net Weight | 11 lbs |
| Gross Weight | 15 lbs |