SLM700GY
Federal Signal Audible Signaling Devices, SLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLM700GY Federal Signal Audible Signaling Devices, SLM Series, STREAMLINE MODULAR SOUNDER GRAY

MFG Item Number
SLM700GY

SLM700GY Federal Signal Audible Signaling Devices, SLM Series, STREAMLINE MODULAR SOUNDER GRAY

MFG Item Number
SLM700GY
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, SLM Series
Item #
SLM700GY
STREAMLINE MODULAR SOUNDER GRAY

SLM Series Information

  • Compatible with 12‑24VAC/DC or 120‑240VAC*
  • PLC compatible with PNP or NPN connections*
  • 3 Channels included: Visual only, Visual + tone 1, Visual + tone 2
  • 50,000‑hour LED
  • Five color options: Amber, Blue, Clear, Green and Red
  • Seven mounting base options (sold separately)
  • Base sold separately. Voltage and PLC connections are dependent on selected base. Please add the desired product to your cart and then scroll to view and select a base from the options under accessories.
    Model SLM500 is a multifunctional LED beacon and sounder combination developed with a multiple input technology that allows three separate levels of alarm (alert, pre‑alarm, alarm) controllable via independent electric contacts.

    Channel 1 includes a simulated strobe (triple flash) visual signal only. Channel 2 adds an audible tone, selectable from 32 tones via DIP switch, to the simulated strobe effect. Channel 3 includes a steady light and a second, unique tone selectable from 32 different toness, for a total of 64 unique tones.

    The volume of a selected tone is adjustable (65‑105 dBa) for the highest performing tone. Its enclosure is made from a self‑extinguishing polycarbonate material with high impact and UV resistance.


Specifications

Specifications
Manufacturer Part Number SLM700GY
Manufacturer Federal Signal
Product Series SLM
Family Series Federal Signal Audible Signaling Devices, SLM Series
Description Streamline Modular Electronic Sounder, Grey - Compatible with 12-24VAC/DC or 120-240VAC a. PLC compatible with PNP or NPN connections a. Produces two tones. Choice of 64 selectable tones. Adjustable volume between 55 to 95 dBa at 10 feet 65 to 105
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC
Number of Tones 64
Mounting Stackable
PLC Compatible Yes
Current Rating 0.035-0.28 A
Operating Temperature -22-122 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
Comments Gray Body
Net Weight 0.39 lbs
Gross Weight 0.45 lbs