ACS580-01-07A6-4+J429

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS580-01-07A6-4+J429 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 5HP, 7.6A,

MFG Item Number
ACS580-01-07A6-4+J429

ACS580-01-07A6-4+J429 ABB Drives, ACS580 Series, ACS580 AC Drv, 3P 480V In, 5HP, 7.6A,

MFG Item Number
ACS580-01-07A6-4+J429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS580 Series
Item #
ACS580-01-07A6-4+J429
ACS580 AC Drv, 3P 480V In, 5HP, 7.6A,

ACS580 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded adaptive programming for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in AC induction, for PM motors and in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS580-01-07A6-4+J429
Manufacturer ABB
Product Series ACS580
Family Series ABB Drives, ACS580 Series
Description ACS580 AC Drive, 3-380-480V In, 5HP, 7.6A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 14.69x4.8x8.78 in, Wall
Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 5 hp
Amps (Constant Torque Rating) 4.8 A
Amps (Variable Torque Rating) 7.6 A
Brake Dynamic Braking, Flux Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R1
Protection Rating IP21
Dynamic Braking Included
Height 14.7 "
Width 4.9 "
Depth 8.8 "
Comments Includes STO, Sensorless Vector Control For AC Induction And PM Motors, Adaptive Programming
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
ACS580-01-012A-4
ACS580-01-012A-4
ABB Drives, ACS580 Series
ACS580-01-07A6-4
ACS580-01-07A6-4
ABB Drives, ACS580 Series