ACS880 Series Information
| Manufacturer Part Number | ACS880-01-04A6-2+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | Drive, AC, 0.75HP, 240V, 3.7A, CT,OP 240Vin 3PH 1.0HP 4.4A VT W/DB Trans W/O Cover Or Conduit Box ACS880 |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.75 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 3.7 A |
| Amps (Variable Torque Rating) | 4.4 A |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |